5.11

Black Response Jacket size XL


product price: $83.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Closure Type zipper
  • Sleeve Length 38 in
  • Fits Chest Size 46 in to 48 in
  • Length 29 1/2 in
See all product information

Product Information

Dimensions

Size Xl
Sleeve Length 38 in
Fits Chest Size 46 in to 48 in
Length 29 1/2 in

Details

Promotion Restriction Not eligible for promotion
Closure Type zipper
Material 100% Polyester Shell, Microfiber
Color Black
Item Jacket
Garment Style Jacket
Style Tactical

Description

Response Jacket, Material 100 Percent Polyester Shell, Color Black, Size XL, Fits Chest Size 46 to 48 In., Sleeve Length 38 In., Length 29-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.