Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12018
Zoro #
G7433097
UPC #
844802209298
Country of Origin
China
Dimensions
Size
10-1/2
Footwear Width
R
Height
6 in
Details
Item
Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Predominant Footwear Color
Black
Liner Material
Moisture Wicking and Antimicrobial
Footwear Style
Military/Tactical
Shineable Toe
Yes
Shank Material
Non-Metallic
Max. Heat Rating
Not Rated
Waterproof
No
Midsole Material
Molded Phylon Midsole
Outsole Material
Rubber
Style Number
12018
Gender
Men's
Insulated
No
Closure Type
Side Zip , Lace
Upper Material
Leather/Nylon
Description
Boots, Footwear Style Military/Tactical, 10-1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12018, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.