Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12018
Zoro #
G7756612
UPC #
844802209472
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
W
Height
6 in
Details
Color
Black
Material
Upper: Breathable Nylon and Full-Grain Leather or Suede; Liner: Moisture Wicking and Antimicrobial; Midsole: Molded Phylon; Outsole: Dual-Density Foam Cushioning and Slip-Resistant; Shank: Non-Metallic
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Side Zip , Lace
Midsole Material
Molded Phylon Midsole
Outsole Material
Rubber
Item
Boots
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Liner Material
Moisture Wicking and Antimicrobial
Shank Material
Non-Metallic
Style Number
12018
Footwear Closure Type
Front Lace and Side Zipper
Shineable Toe
Yes
Upper Material
Leather/Nylon
Description
Boots, Footwear Style Military/Tactical, 10-1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12018, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.