Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12018
Zoro #
G7742147
UPC #
844802209335
Country of Origin
China
Dimensions
Size
13
Footwear Width
R
Height
6 in
Details
Color
Black
Material
Upper: Breathable Nylon and Full-Grain Leather or Suede; Liner: Moisture Wicking and Antimicrobial; Midsole: Molded Phylon; Outsole: Dual-Density Foam Cushioning and Slip-Resistant; Shank: Non-Metallic
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Side Zip , Lace
Outsole Material
Rubber
Liner Material
Moisture Wicking and Antimicrobial
Footwear Closure Type
Front Lace and Side Zipper
Max. Heat Rating
Not Rated
Item
Boots
Shineable Toe
Yes
Style Number
12018
Predominant Footwear Color
Black
Midsole Material
Molded Phylon Midsole
Shank Material
Non-Metallic
Upper Material
Leather/Nylon
Description
Boots, Footwear Style Military/Tactical, 13, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12018, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.