Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12018
Zoro #
G7742104
UPC #
844802209212
Country of Origin
China
Dimensions
Size
6.5
Footwear Width
R
Height
6"
Details
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Liner Material
Moisture Wicking and Antimicrobial
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Midsole Material
Molded Phylon Midsole
Shineable Toe
Yes
Outsole Material
Rubber
Style Number
12018
Item
Boots
Shank Material
Non-Metallic
Description
Boots, Footwear Style Military/Tactical, 6-1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12018, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.