Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Compression Socks, Men's, 6 In, Black, Pr 59289

Compression Socks, Men's, 6 In, Black, Pr (Discontinued)

  • Mfr # 59289
  • Zoro # G6107762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59289
Zoro #
G6107762
UPC #
844802139328
Country of Origin
China

Dimensions

Height
6 in
Size
S/M/L
Fits Shoe Size
Universal

Details

Item
Socks
Gender
Unisex
Color
Black
Primary Sock Color
Black
Material
Cotton
Socks Primary Material
Acrylic
Sold As
1 Pair
Features
12 Engineered Zones For Comfort
Footwear Brand
5.11 TACTICAL

Description

Socks, 6 in, Sold As 1 Pair, Unisex, Size S/M/L, Fits Shoe Size Universal, Black, Acrylic, Features 12 Engineered Zones For Comfort, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.