5.11

Defender Flex Jeans, Size 40", DW Indigo


product price: $86.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Dark Wash Indigo
  • Material 76% Cotton/24% Polyester
  • Gender Men's
  • Fabric Weight 10 oz.
  • Fits Waist Size 40 in
See all product information

Product Information

Dimensions

Size 40 in
Fits Waist Size 40 in

Details

Item Defender Straight Flex Jeans
Color Dark Wash Indigo
Material 76% Cotton/24% Polyester
Gender Men's
Inseam 36 in
Fabric Weight 10 oz.
Closure Type YKK Zipper
Number of Outside Pockets 7
Pockets 7
Garment Style Straight Flex Jeans

Description

Defender Straight Flex Jeans, Size 40 In., DW Indigo, Fits Waist Size 40 In., Inseam 36 In., Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.