Defender-Flex Reg Jean, 28 in, Dark Wash Indigo, 76% Cotton/24% Polyester

  • Mfr # 74477ABR-649-28-30

  • Zoro # G812487331


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Wash Indigo
Material
76% Cotton/24% Polyester
Fabric Weight
10 oz
Closure Type
Button Top Fly, Locking Zipper
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74477ABR-649-28-30
Zoro #
G812487331
UPC #
888579143645
Country of Origin
Cambodia

Dimensions

Size
28 in

Details

Item
Defender-Flex Reg Jean
Color
Dark Wash Indigo
Material
76% Cotton/24% Polyester
Inseam
30 in
Fabric Weight
10 oz
Closure Type
Button Top Fly, Locking Zipper
Pockets
7
Garment Style
Denim

Description

Dfndr Strght Pant Sz 28",Oil Grn,Insm30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.