Defender-Flex Reg Jean, 40 in, Dark Wash Indigo, 76% Cotton/24% Polyester
- Mfr # 74477ABR-649-40-32
- Zoro # G114869026
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Wash Indigo
Material
76% Cotton/24% Polyester
Fabric Weight
10 oz
Garment Style
Pants
Pockets
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74477ABR-649-40-32
- Zoro #
- G114869026
- UPC #
- 888579143850
- Country of Origin
- United States
Dimensions
- Size
- 40 in
- Garment Size
- Regular
- Bottle Size
- 40 in
- Size - Alpha
- 40 in
Details
- Item
- Defender-Flex Reg Jean
- Color
- Dark Wash Indigo
- Material
- 76% Cotton/24% Polyester
- Inseam
- 32 in
- Fabric Weight
- 10 oz
- Garment Style
- Pants
- Pockets
- 7
- Closure Type
- Button Top Fly, Locking Zipper
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 76% Cotton/24% Polyester
- Wire Color
- Indigo
Description
Defender-Flex Reg Jean Dw Indigo 40x32, Size 40 in, Indigo, Fits Waist Size 40 in, Garment Style Pants, Inseam 32 in, Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.