Double Duty, duty, Jacket Black S, Nylon (Shell), Black, S
Mfr # 48096ABR-019-S
Zoro # G614868147
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Size
S
Color
Black
Material
Nylon (Shell)
Includes
Badge Tab Kit
Neck Size
14 in to 14 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48096ABR-019-S
Zoro #
G614868147
UPC #
844802161015
Country of Origin
Viet Nam
Dimensions
Size
S
Neck Size
14 in to 14 1/2 in
Garment Size
Regular
Details
Item
Double Duty, duty, Jacket Black S
Color
Black
Material
Nylon (Shell)
Includes
Badge Tab Kit
Type
Tactical
Garment Style
Jacket
Binding
Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Double Duty, duty, Jacket Black S, Size S, Color Black, Material Nylon (Shell), Fits Chest Size 34 in to 36 in, Garment Style Jacket, Binding Zipper, Includes Badge Tab Kit, Neck Size 14 in to 14 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.