Shop NAUTILUS SAFETY FOOTWEAR

Women's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Pink, 5 1/2

  • Mfr # N1393 5.5W

  • Zoro # G9046317


product price:  $82.19
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1393 5.5W
Zoro #
G9046317
UPC #
617420028943
Country of Origin
China

Dimensions

Footwear Width
Wide
Size
5 1/2
Heel Height
1/2 in
Height
4 in
Width
EE
Overall Height
4 in
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Pink
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.65
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Construction Type
Cemented
Completely Non Metallic
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
No
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Style Number
N1393
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.24
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Predominant Footwear Color
Gray
Upper Material Description
Leather/Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.95
Liner Material
Polyester
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Midsole Material
EVA
Insole System
Cush Polyurethane
Footwear Shank Type
None
Standards
ASTM F2413-11
Ninety Degree Heel
No
Wide Toe Cap
No
Footwear Sole Pattern
Exclusive Design
Insulated
No
Removable Insole
Yes
Conductive
No
Upper Boot Material
Leather/Mesh
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Gray
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
1393
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Toe Cap Material
Steel
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.28
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good
Includes Metatarsal Guard
No
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width EE, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number N1393

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products