Duty Belt, Leather, Brown, 3XL, Buckle
Mfr # 59493
Zoro # G7771951
product price: $65.79
/eaKey Features
Width
1 1/2 in
Material
Leather
Features
4 mm Thick, Easily Supports the Weight of your Holster, Ergonomic Curve for Comfortable Wear, Sharp and Professional Style
Closure Style
Buckle
Style
Duty, Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59493
Zoro #
G7771951
UPC #
844802257312
Country of Origin
China
Dimensions
Size
3XL
Width
1 1/2 in
Compatible Waist Size - Minimum
48 in
Compatible Waist Size - Maximum
50 in
Details
Item
Duty Belt
Material
Leather
Color
Brown
Features
4 mm Thick, Easily Supports the Weight of your Holster, Ergonomic Curve for Comfortable Wear, Sharp and Professional Style
Closure Style
Buckle
Style
Duty, Tactical
Gender
Men's
Material - Duty Belts and Harnesses
Full Grain Leather
Item - Duty Belts and Harnesses
Duty Belt
Buckle Material
Metal
Finish
Matte
Description
Duty Belt, Men's, Duty, Tactical Style, Size 3XL, Width 1 1/2 in, Material Leather, Color Brown, Features 4 mm Thick, Easily Supports the Weight of your Holster, Ergonomic Curve for Comfortable Wear, Sharp and Professional Style, Material Leather, Closure Style Buckle, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.