Duty Belt, Nylon, Black, XL, Buckle
Mfr # 59551
Zoro # G5206896
product price: $25.00
/eaKey Features
Width
1 1/2 in
Material
Nylon
Features
Can be Converted into a Tie Down or Carry Strap, Ergonomic Affordable and Highly Functional, Fade and Fray-Resistant, Imported, Metal-Detector Friendly
Closure Style
Buckle
Type
TDU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59551
Zoro #
G5206896
UPC #
844802120470
Country of Origin
China
Dimensions
Size
XL
Width
1 1/2 in
Compatible Waist Size - Minimum
40 in
Compatible Waist Size - Maximum
42 in
Details
Item
Duty Belt
Material
Nylon
Color
Black
Features
Can be Converted into a Tie Down or Carry Strap, Ergonomic Affordable and Highly Functional, Fade and Fray-Resistant, Imported, Metal-Detector Friendly
Closure Style
Buckle
Type
TDU
Style
Duty, Tactical Dress Uniform
Material - Duty Belts and Harnesses
500D Nylon
Gender
Unisex
Item - Duty Belts and Harnesses
Duty Belt
Buckle Material
Plastic
Description
Duty Belt, TDU, Unisex, Duty, Tactical Dress Uniform Style, Size XL, Width 1 1/2 in, Material Nylon, Color Black, Features Can be Converted into a Tie Down or Carry Strap, Ergonomic Affordable and Highly Functional, Fade and Fray-Resistant, Imported, Metal-Detector Friendly, Material Nylon, Closure Style Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.