This item is Discontinued.

5.11 EMS Pants, 30 in, Navy, 20% Cotton, 80% Polyester 74482

EMS Pants, 30 in, Navy, 20% Cotton, 80% Polyester (Discontinued)

  • Mfr # 74482
  • Zoro # G4027480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74482
Zoro #
G4027480
UPC #
888579157963
Country of Origin
Viet Nam

Dimensions

Size
30 in
Fits Waist Size
30 in
Garment Size
Regular

Details

Item
EMS Pants
Color
Navy
Material
20% Cotton, 80% Polyester
Inseam
32 in
Fabric Weight
6.8 oz
Pockets
19
Garment Style
EMS Pants
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke EMS Pants, Size 30 In., Dark Navy, Fits Waist Size 30 In., Inseam 32 In., Material 80 Percent Polyester/20 Percent Cotton with PTFE, Fabric Weight 6.76 oz, Pockets 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.