Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fast-Tac TDU Pant, 36, Khaki, 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester

  • Mfr # 74462ABR-162-36-36

  • Zoro # G812534684


product price: $71.49
/ea

Key Features

Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Fabric Weight
4.7 oz
Pockets
6
Garment Style
Pants
Binding
Zipper Fly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74462ABR-162-36-36
Zoro #
G812534684
UPC #
888579128635
Country of Origin
Philippines

Dimensions

Size
36
Garment Size
Regular

Details

Item
Fast-Tac TDU Pant
Color
Khaki
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
36 in
Fabric Weight
4.7 oz
Pockets
6
Garment Style
Pants
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Fast-Tac Pants, Sz 36",TDU Khaki,Insm36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.