Shop BOLLE SAFETY

Override, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Clear Lens, Black/Clear Frame

  • Mfr # 40054
  • Zoro # G4422241

product price: 
$
12.55
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Frame Color
Black/Clear
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40054
Zoro #
G4422241
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black/Clear
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Override
Frame Style
OTG
Standards
ANSI Z87.1-2010
ANSI Dust/Splash Rating
Not Rated
Includes
Cord
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
Application
General Purpose
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black/Clear
Includes Anti-Static Lens Coating
Yes
Arm Tip Type
Hockey Tip
Includes Eye Socket Lining
No
Ultra-Violet Scale Protection Designation
U6
Dielectric Protection
Yes
Includes Padded Arms
No
Includes Anti-Fog Lens Coating
Yes
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Adjustable Nose Piece
Yes
Includes Padded Nose Piece
No
Includes No Lens Coatings
No
Hinge Type
Barrel
Frame Features
Dielectric
For Small Heads Designation
Not Rated for Small Heads
Temple Adjustment Type
Extendable
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate
Adjustable Pieces
Temple
Includes Reader Lens
Reader Lens Not Included

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
Yes
Temple-to-Temple Width
127 mm

Description

Safety Glasses, Series Override, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Platinum Lite, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Black/Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear/Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cord, Standards ANSI Z87.1-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.