This item is Discontinued.

5.11 Green Packable Operator Jacket size M 48169

Green Packable Operator Jacket size M (Discontinued)

  • Mfr # 48169
  • Zoro # G8785086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48169
Zoro #
G8785086
UPC #
844802311236
Country of Origin
Thailand

Dimensions

Size
M
Fits Chest Size
40 in

Details

Item
Jacket
Color
Sheriff Green
Material
Polyester Microfiber Fabric
Closure Type
YKK Zipper, Elasticized Sleeve Cuffs
Garment Style
Operator Jacket
Type
Outerwear
Binding
Reverse Coil Zipper, Coil Zipper, Snaps, Hook-and-Loop
Style
Tactical
Includes
Updated Packable Jacket with Cleaner Lines and Additional Side Zips, Side Zippers for Easy and Quick Access to Weapon, Conveniently Folds Into Left Hand Pocket for Transformation Into Carry Pouch. Carry Pouch Features Screenprint with Logo and Webbing Loop for Portability, Stows Easily In A Patrol Bag, Car Trunk, Locker, Etc. Strong Polyester Microfiber is Lightweight and Water Resistant, Mic Loops, Elastic At Sleeve Cuffs for Snug Fit, Snap Tabs At Bottom Hem

Description

Packable Operator Jacket, Size M, Sheriff Green, Fits Chest Size 40 In., Garment Style Operator Jacket, Material 100 Percent Water Resistant Polyester Plain Weave Taffeta, Binding Reverse Coil Zipper, Coil Zipper, Snaps, Hook-and-Loop, Pockets No, Type Outwear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.