Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48038
Zoro #
G7688222
UPC #
844802112246
Country of Origin
Viet Nam
Dimensions
Size
4Xl
Length
32 in
Sleeve Length
40-1/3 in
Fits Chest Size
58 in to 60 in
Details
Item
Jacket
Color
Green
Material
100% Polyester Fleece/100% Nylon
Style
Tactical
Garment Style
Jacket
Uniform Type
General
Description
Tactical Fleece Jacket, Material 100 Percent Polyester Fleece/100 Percent Nylon, Color Sheriff Green, Size 4XL, Fits Chest Size 58 to 60 In., Sleeve Length 40-1/3 In., Length 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.