This item is Discontinued.

5.11 Hiking Boots, Mens, 10-1/2, D, Bison, PR 12332

Hiking Boots, Mens, 10-1/2, D, Bison, PR (Discontinued)

  • Mfr # 12332
  • Zoro # G1934935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12332
Zoro #
G1934935
UPC #
888579006803
Country of Origin
Bangladesh

Dimensions

Size
10-1/2
Footwear Width
R
Height
5 in
Heel Height
1 in or Greater

Details

Color
Bison
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Ortholite
Style Number
12332
Footwear Closure Type
Front Lace and Side Zipper
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
nylon
Ninety Degree Heel
No
Non-Marking Sole
No
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Outsole Material
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Conductive
No
Item
Hiking Boots
Liner Material
Mesh
Completely Non Metallic
No
Removable Insole
No
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Arch Lug
Chemical Resisting Sole
No
Midsole Material
D30 Decell
Shineable Toe
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested

Description

Hiking Boots, Footwear Style Military/Tactical, 10-1/2, R, Men's, Brown, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Bison, Style Number 12332, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.