Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12332
Zoro #
G0193798
UPC #
888579006827
Country of Origin
Bangladesh
Dimensions
Size
11 1/2
Footwear Width
R
Height
5 in
Heel Height
1 in or Greater
Footwear Size
11-1/2
Description
Hiking Boots, Footwear Style Military/Tactical, 11 1/2, R, Men's, Brown, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Bison, Style Number 12332, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.