This item is Discontinued.

5.11 Hiking Boots, Mens, 7-1/2, D, Bison, PR 12332

Hiking Boots, Mens, 7-1/2, D, Bison, PR (Discontinued)

  • Mfr # 12332
  • Zoro # G0193746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12332
Zoro #
G0193746
UPC #
888579006926
Country of Origin
Bangladesh

Dimensions

Size
7-1/2
Footwear Width
W
Heel Height
1 in or Greater
Height
5 in

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Conductive
No
Ninety Degree Heel
No
Static Dissipative
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
12332
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Removable Insole
No
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
nylon
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Item
Hiking Boots
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Mesh
Insole System
Ortholite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shineable Toe
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Arch Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Liner Material
Mesh
Midsole Material
D30 Decell
Outsole Material
Leather
Non Metallic Upper
No
Max. Heat Rating
Not Rated

Description

Hiking Boots, Footwear Style Military/Tactical, 7-1/2, W, Men's, Brown, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 5 in Height, Bison, Style Number 12332, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.