This item is Discontinued.

5.11 Long Bottoms, Storm, S, 38in. to 30in. 40151

Long Bottoms, Storm, S, 38in. to 30in. (Discontinued)

  • Mfr # 40151
  • Zoro # G1685358
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40151
Zoro #
G1685358
UPC #
844802352499
Country of Origin
Multiple

Dimensions

Size
S
Fits Waist Size
38 in to 30 in

Details

Item
Long Bottoms
Color
Gray
Material
Polyester/Spandex
Gender
Men's
Type
Engineered Fit
Features
Antimicrobial, Moisture Wicking Finish, Textured Interior, Ergonomically, Flat Locked Seams, Extended Length Ensures
Garment Style
Casual

Description

Long Bottoms, Storm Color, S Size, 38 In. to 30 In. Fits Waist Size, Polyester/Spandex Material, Men's Gender, Casual Garment Style, Legging Style, Engineered Fit Type, Antimicrobial, Moisture Wicking Finish, Textured Interior, Ergonomically, Flat Locked Seams, Extended Length Ensures Features

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.