Men's Apex Pant, 35 in, Tundra, 67% Polyester/33% Cotton Flex-Tac Canvas
Mfr # 74434ABR-192-35-30
Zoro # G414868828
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
35 in
Fabric Weight
6.4 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74434ABR-192-35-30
Zoro #
G414868828
UPC #
888579051957
Country of Origin
Bangladesh
Dimensions
Size
35 in
Garment Size
Regular
Details
Item
Apex Pant
Color
Tundra
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
6.4 oz
Garment Style
Pants
Binding
Zipper Fly
Uniform Type
General
Pockets
10
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Apex Pant Tundra 35x30, Size L, Tundra, Fits Waist Size 35 in, Garment Style Pants, Inseam 30 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.