Men's Apex Pant, 36 in, Black, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434ABR-019-36-32

  • Zoro # G714868849


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
36 in
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434ABR-019-36-32
Zoro #
G714868849
UPC #
888579023183
Country of Origin
Bangladesh

Dimensions

Size
36 in
Garment Size
Regular

Details

Item
Apex Pant
Color
Black
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
32 in
Fabric Weight
6.4 oz
Binding
Zipper Fly
Uniform Type
General
Garment Style
Taclite Pants
Pockets
10
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Apex Pant Black 36x32, Size L, Black, Fits Waist Size 36 in, Garment Style Pants, Inseam 32 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.