Men's Apex Pant, 42 in, Tundra, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434ABR-192-42-30

  • Zoro # G513765790


product price:  $100.00
/ea
Free Shipping & Returns

Key Features

Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
42 in
Fabric Weight
6.4 oz
Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434ABR-192-42-30
Zoro #
G513765790
UPC #
888579051995
Country of Origin
Viet Nam

Dimensions

Size
42 in
Garment Size
Regular

Details

Item
Apex Pant
Color
Tundra
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
6.4 oz
Pockets
10
Garment Style
Pants
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Apex Pant Tundra 42x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.