Zoro Homepage

Men's EMS Pants, L, Navy, 65% Polyester/35% Cotton Twill

  • Mfr # 74310ABR-724-36-30

  • Zoro # G012482006


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Size
L
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74310ABR-724-36-30
Zoro #
G012482006
UPC #
844802147316
Country of Origin
Viet Nam

Dimensions

Size
L
Garment Size
Regular

Details

Item
EMS Pants
Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Inseam
30 in
Fabric Weight
7.3 oz
Pockets
19
Garment Style
EMS Pants
Binding
Elastic Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

EMS Pants,36/30,Dark Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.