Shop 5.11
See all product information
Create Account
Men's EMS Pants, M, Black, 65% Polyester/35% Cotton Twill
- Mfr # 74310ABR-019-30-36
- Zoro # G914867987
product price:Â
$
81.99
/ea
Key Features
Color
Black
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Size
M
Inseam
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74310ABR-019-30-36
- Zoro #
- G914867987
- UPC #
- 844802164993
- Country of Origin
- Viet Nam
- Item
- EMS Pants
- Color
- Black
- Material
- 65% Polyester/35% Cotton Twill
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 7.3 oz
- Pockets
- 19
- Binding
- Elastic Waistband
- Uniform Type
- General
- Garment Style
- EMS Pants
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- M
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Ems Pant Black 30x36, Size M, Black, Fits Waist Size 30 in, Garment Style EMS Pants, Inseam 36 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Elastic Waistband, Fabric Weight 7.3 oz, Pockets 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.