Women's Women's Stryke Pants, 0, Storm Gray, 35% Cotton, 65% Polyester
- Mfr # 64386ABR-092-0-L
- Zoro # G614868413
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
0
Inseam
31 3/4 in
Fabric Weight
6.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64386ABR-092-0-L
- Zoro #
- G614868413
- UPC #
- 888579033670
- Country of Origin
- Viet Nam
Dimensions
- Size
- 0
- Women Size
- 0
- Size-Body Type
- Long
- Garment Size
- Long
- Bottle Size
- XS
- Size - Alpha
- XS
Details
- Item
- Women's Stryke Pants
- Color
- Storm Gray
- Material
- 35% Cotton, 65% Polyester
- Gender
- Women's
- Inseam
- 31 3/4 in
- Fabric Weight
- 6.8 oz
- Pockets
- 12
- Binding
- Fixed Waistband, Snap, Zipper Fly
- Uniform Type
- General
- Garment Style
- Pants
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Storm Gray
Description
Wm Stryke Pant Storm 0, L, Size XS, Storm Gray, Fits Waist Size 31 in, Garment Style Pants, Inseam 31 3/4 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Fixed Waistband, Snap, Zipper Fly, Fabric Weight 6.8 oz, Pockets 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.