Men's EMS Pants, M, Navy, 65% Polyester/35% Cotton Twill
- Mfr # 74310ABR-724-30-34
- Zoro # G714867866
product price:Â
$
81.99
/ea
Key Features
Color
Navy
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Size
M
Inseam
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74310ABR-724-30-34
- Zoro #
- G714867866
- UPC #
- 844802147460
- Country of Origin
- Viet Nam
Dimensions
- Size
- M
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Details
- Item
- EMS Pants
- Color
- Navy
- Material
- 65% Polyester/35% Cotton Twill
- Gender
- Men's
- Inseam
- 34 in
- Fabric Weight
- 7.3 oz
- Uniform Type
- General
- Binding
- Elastic Waistband
- Pockets
- 19
- Garment Style
- EMS Pants
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Navy
Description
Ems Pant Dark Navy 30x34, Size M, Navy, Fits Waist Size 30 in, Garment Style EMS Pants, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Elastic Waistband, Fabric Weight 7.3 oz, Pockets 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.