Men's Fast-Tac Cargo Pant, 30 in, Black, 100% Polyester Fast-Tac Ripstop
Mfr # 74439ABR-019-30-32
Zoro # G213366860
product price: $70.35
/eaKey Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
30 in
Fabric Weight
4.7 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74439ABR-019-30-32
Zoro #
G213366860
UPC #
888579088083
Country of Origin
Viet Nam
Dimensions
Size
30 in
Garment Size
Regular
Details
Item
Fast-Tac Cargo Pant
Color
Black
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
9
Uniform Type
General
Binding
Self-Adjusting Tunnel Waistband
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Fast-Tac Cargo Pant Black 30x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.