Men's Fast-Tac Urban 11" Short, 36, Navy, 100% Polyester Fast-Tac Ripstop
Mfr # 73342ABR-724-36
Zoro # G014563666
product price: $54.89
/eaKey Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
11 in
Fabric Weight
4.7 oz
Garment Style
Mens Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73342ABR-724-36
Zoro #
G014563666
UPC #
888579074505
Country of Origin
Cambodia
Dimensions
Size
36
Details
Item
Fast-Tac Urban 11" Short
Color
Navy
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
11 in
Fabric Weight
4.7 oz
Garment Style
Mens Short
Pockets
5
Description
Fast-Tac Urban Short Dark Navy 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.