Men's Fast-Tac Urban Pant, 30, Khaki, 100% Polyester Fast-Tac Ripstop
Mfr # 74461ABR-055-30-30
Zoro # G713366797
product price:Â $59.19
/eaKey Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
30
Fabric Weight
4.7 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74461ABR-055-30-30
Zoro #
G713366797
UPC #
888579097863
Country of Origin
Cambodia
Dimensions
Size
30
Garment Size
Regular
Details
Item
Fast-Tac Urban Pant
Color
Khaki
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
30 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
5
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Fast-Tac Urban Pant Khaki 30x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.