Men's Fast-Tac Urban Pant, 42, Navy, 100% Polyester Fast-Tac Ripstop

  • Mfr # 74461ABR-724-42-32

  • Zoro # G012487049


product price: $59.19
/ea

Key Features

Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
42
Fabric Weight
4.7 oz
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74461ABR-724-42-32
Zoro #
G012487049
UPC #
888579098730
Country of Origin
Cambodia

Dimensions

Size
42
Garment Size
Regular

Details

Item
Fast-Tac Urban Pant
Color
Navy
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
4.7 oz
Pockets
5
Garment Style
Pants
Uniform Type
General
Binding
Self-Adjusting Tunnel Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Mens Urban Pants,Size 42" x 32",Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.