Shop SHOWA
See all product information
Create Account
Atlas 620 Chemical Resistant Gloves, Cotton, PVC, 12 in L, Orange, L, 1 PR
- Mfr # 620L-09-V
- Zoro # G8093726
product price:Â
$
5.99
/pr
Sold in multiples of 6Â prs for
$35.94
Key Features
Color
Orange
Size
L
Glove Materials
Cotton, PVC
Glove Length
12 in
Cuff Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620L-09-V
- Zoro #
- G8093726
- UPC #
- 713740393393
- Country of Origin
- Malaysia
- Item
- Chemical Resistant Gloves
- Color
- Orange
- Glove Materials
- Cotton, PVC
- Cuff Style
- Straight
- Series
- Atlas 620
- Standards
- CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016
- Glove Liner Material
- Cotton
- Brand and Series
- Showa Atlas 620
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Glove Construction
- Seamless Knit
- Glove Coating Coverage
- Full
- Glove Coating Finish
- Rough
- Insulated
- Not Insulated
- Glove Coating Color
- Orange
- Glove Hand Style
- Left and Right
- Glove Coating Material
- PVC
- Anti-Static
- Anti-Static Not Included
- Wire Color
- Orange
Dimensions
- Size
- L
- Glove Size
- L
- Glove Length
- 12 in
- Size - Numeric
- 9
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Chemical Protection Glove, 12 in, Glove Size L, Color Orange, Standards CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.