Men's Nylon Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Coyote, 12 D

  • Mfr # 12417ABR-120-12-R

  • Zoro # G313765242


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12417ABR-120-12-R
Zoro #
G313765242
UPC #
888579291643
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Insole System
OrthoLite(R)
Footwear Sole Pattern
Multi Directional Lug
Puncture Resistant Insole
No
Non-Marking Sole
No
Insulation Weight
None
Liner Material
Agion Antimicrobial Liner
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Waterproof
No
Insulated
No
Shineable Toe
No
Style Number
12417
Electrical Hazard Rated
No
Footwear Style
Military/Tactical
Last Number or Name
ATAC
Non Metallic Upper
Yes
Midsole Material
EVA
Predominant Footwear Color
Coyote
Conductive
No
Upper Material Description
Suede and 840D Nylon
Max. Heat Rating
110 Degrees F
Insulation Type
None
Waterproof Type
None
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Static Dissipative
No
Toe Shape
Round
Removable Insole
Yes
Wide Toe Cap
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 12, D, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products