This item is Discontinued.

5.11 Men's Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 4 D 12391

Men's Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 4 D (Discontinued)

  • Mfr # 12391
  • Zoro # G4291184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12391
Zoro #
G4291184
UPC #
888579209426
Country of Origin
Bangladesh

Dimensions

Size
4
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Non Metallic Upper
Yes
Last Number or Name
ATAC
Footwear Style
Military/Tactical
Oil Resisting Sole
Yes
Style Number
12391
Insole System
OrthoLite(R)
Insulated
No
Non-Marking Sole
No
Footwear Sole Pattern
Multi Directional Lug
Insulation Weight
None
Electrical Hazard Rated
No
Shank Material
Non-Metallic
Puncture Resistant Insole
No
Waterproof
No
Liner Material
Mesh
Midsole Material
EVA
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Shineable Toe
Yes
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Upper Material Description
840D Nylon
Wide Toe Cap
No
Waterproof Type
None
Static Dissipative
No
Removable Insole
Yes
Toe Shape
Round
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Insulation Type
None
Conductive
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 4, D, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12391, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.