Men's Professional T-Shirt, Cotton, Pullover, Navy, 3XL
Mfr # 71309
Zoro # G7748693
product price: $28.49
/eaKey Features
Size
3XL
Color
Navy
Material
Cotton
Fabric Weight
5.9 oz
Fit
Superior Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71309
Zoro #
G7748693
UPC #
844802126687
Country of Origin
Viet Nam
Dimensions
Size
3XL
Sleeve Length
38-1/2 in
Neck Size
19 to 19-1/2 in
Fits Chest Size
56 in
Maximum Neck Size
19 1/2 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Minimum Neck Size
19 in
Details
Item
Professional T-Shirt
Color
Navy
Material
Cotton
Fabric Weight
5.9 oz
Fit
Superior Fit
Features
Accepts Embroidery and Silk Screening Well, and Wrinkle Resistant, Double Needle Tailoring for Durability, Fade, No Roll Collar, Printed Label to Prevent Chafing, Shrink
Gender
Men's
Closure Type
Pullover
Style
T-Shirt
Type
Short Sleeve
Pocket Locations
Left Sleeve
Tag-less
Yes
Front Closure Type
Pull-Over
Moisture-Wicking
Yes
Collar Style
No Collar
Description
Professional T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Fit Superior Fit, Color Navy, Sleeve Type Short, Sleeve Length 38-1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Collar Style No Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.