Men's Short Sleeve T-Shirt, 18% Spandex, 82% Polyester, Pullover, 0 Pocket(s), Black, 2XL
Mfr # 40005
Zoro # G8787484
product price: $40.00
/eaKey Features
Size
2XL
Color
Black
Material
18% Spandex, 82% Polyester
Fabric Weight
5 oz
Fit
Athletic Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40005
Zoro #
G8787484
UPC #
844802044721
Country of Origin
El Salvador
Dimensions
Size
2XL
Sleeve Length
18-3/4 in
Length
26 in
Fits Chest Size
50 in to 52 in
Maximum Neck Size
18 1/2 in
Minimum Neck Size
18 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Details
Item
Short Sleeve T-Shirt
Color
Black
Material
18% Spandex, 82% Polyester
Fabric Weight
5 oz
Fit
Athletic Fit
Pockets
0
Features
Anti Microbial Technology Inhibits the Growth of Odor Causing Bacteria, Designed for Under Body Armor or Casual Workout Wear, Flatlock Seams and Close Fit Reduce Friction to Prevent Chafing, Quick Drying, Underarm Gusset Panels Allow Moisture to Vent Quickly
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
0
Type
Short
Moisture-Wicking
Yes
Front Closure Type
Pull-Over
Description
Short Sleeve T-Shirt, Gender Men's, Material 18 Percent Spandex, 82 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Fit Athletic Fit, Color Black, Sleeve Type Short, Sleeve Length 18-3/4 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.