Shop 5.11
See all product information
Create Account
Men's Stryke 11" Short, 38, Tundra, 35% Cotton, 65% Polyester
- Mfr # 73327ABR-192-38
- Zoro # G014868556
product price:Â
$
87.49
/ea
Key Features
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
38
Inseam
11 in
Fabric Weight
6.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73327ABR-192-38
- Zoro #
- G014868556
- UPC #
- 844802374439
- Country of Origin
- Viet Nam
- Item
- Stryke 11" Short
- Color
- Tundra
- Material
- 35% Cotton, 65% Polyester
- Gender
- Men's
- Inseam
- 11 in
- Fabric Weight
- 6.8 oz
- Pockets
- 12
- Garment Style
- Mens Short
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Tundra
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- 38
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Stryke Short Tundra 38, Size L, Fits Waist Size 38 in, Inseam 11 in, Color Tundra, Material 35 Percent Cotton, 65 Percent Polyester, Pockets 12, Fabric Weight 6.8 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.