Men's Stryke Pant, 32, Navy, 65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop

  • Mfr # 74369ABR-724-32-32

  • Zoro # G513765929


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Size
32
Fabric Weight
6.8 oz
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74369ABR-724-32-32
Zoro #
G513765929
UPC #
844802264433
Country of Origin
Viet Nam

Dimensions

Size
32
Garment Size
Regular

Details

Item
Stryke Pant
Color
Navy
Material
65% Polyester/35% Cotton Flex-Tac Mechanical Stretch Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Pants
Uniform Type
General
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.