Men's Stryke PDU Class A Pant, 50, Navy, 20% Cotton, 80% Polyester
Mfr # 74426ABR-750-50
Zoro # G014868686
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Binding
Button, Self-Adjusting Tunnel Waistband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74426ABR-750-50
Zoro #
G014868686
UPC #
844802377836
Country of Origin
Viet Nam
Dimensions
Size
50
Garment Size
Regular
Details
Item
Stryke PDU Class A Pant
Color
Navy
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Binding
Button, Self-Adjusting Tunnel Waistband
Garment Style
Police Pants
Uniform Type
Class A
Pockets
4
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Pdu Mns Pant Cl A Midnight Nvy 50, Size 4XL, Navy, Fits Waist Size 50 in, Garment Style Police Pants, Inseam Unhemmed, Material 20 Percent Cotton, 80 Percent Polyester, Binding Button, Self-Adjusting Tunnel Waistband, Fabric Weight 6.8 oz, Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.