Men's Taclite Pro 11" Ripstop Short, 44, Brown, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 73308ABR-116-44-R

  • Zoro # G312470239


product price: $61.65
/ea

Key Features

Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73308ABR-116-44-R
Zoro #
G312470239
UPC #
844802327190
Country of Origin
Viet Nam

Dimensions

Size
44

Details

Item
Taclite Pro 11" Ripstop Short
Color
Brown
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
Pockets
8

Description

Taclite Shorts,44,Battle Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.