Shop 5.11
See all product information
Create Account
Men's Taclite Pro 11" Ripstop Short, 44, Tundra, 35% Cotton Ripstop, 65% Polyester
- Mfr # 73308ABR-192-44-R
- Zoro # G614867911
product price:Â
$
60.00
/ea
Key Features
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73308ABR-192-44-R
- Zoro #
- G614867911
- UPC #
- 844802258227
- Country of Origin
- Viet Nam
- Item
- Taclite Pro 11" Ripstop Short
- Color
- Tundra
- Material
- 35% Cotton Ripstop, 65% Polyester
- Gender
- Men's
- Inseam
- 11 in
- Fabric Weight
- 6.14 oz
- Garment Style
- Mens Short
- Pockets
- 8
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Tundra
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- 44
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Taclite Short 11 Tundra 44, R, Size 2XL, Fits Waist Size 44 in, Inseam 11 in, Color Tundra, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.14 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.