Men's Taclite Pro Ripstop Pant, 28, Khaki, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-162-28-36
Zoro # G312481242
product price: $68.79
/eaKey Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
28
Fabric Weight
6.2 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74273ABR-162-28-36
Zoro #
G312481242
UPC #
844802135849
Country of Origin
Viet Nam
Dimensions
Size
28
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Khaki
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
36 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Includes
Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self-Adjusting Comfort Waist, Wrinkle and Fade Resistant
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro Pant,Mens,Khaki,28x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.