Men's Taclite Pro Ripstop Pant, 38, Olive Green, 65% Polyester/35% Cotton Taclite Ripstop

  • Mfr # 74273ABR-190-38-36

  • Zoro # G713367626


product price:  $71.89
/ea

Key Features

Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
38
Fabric Weight
6.2 oz
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273ABR-190-38-36
Zoro #
G713367626
UPC #
844802136617
Country of Origin
Viet Nam

Dimensions

Size
38
Garment Size
Regular

Details

Item
Taclite Pro Ripstop Pant
Color
Olive Green
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
36 in
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Pants
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Includes
Self-Adjusting Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pro Pant Tdu Green 38x36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.