Men's Taclite Pro Ripstop Pant, 40, Charcoal, 65% Polyester/35% Cotton Taclite Ripstop
- Mfr # 74273ABR-018-40-36
- Zoro # G714868726
product price:Â
$
68.79
/ea
Key Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
40
Fabric Weight
6.2 oz
Binding
Snap, Zipper Fly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74273ABR-018-40-36
- Zoro #
- G714868726
- UPC #
- 844802213509
- Country of Origin
- Viet Nam
Dimensions
- Size
- 40
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Item
- Taclite Pro Ripstop Pant
- Color
- Charcoal
- Material
- 65% Polyester/35% Cotton Taclite Ripstop
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 6.2 oz
- Binding
- Snap, Zipper Fly
- Uniform Type
- General
- Garment Style
- Pants
- Includes
- Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
- Pockets
- 8
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Charcoal
Description
Taclite Pro Pant Charcoal 40x36, Size XL, Charcoal, Fits Waist Size 40 in, Garment Style Pants, Inseam 36 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.2 oz, Pockets 8, Includes Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.