Men's Taclite Pro Ripstop Pant, 42, Tundra, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-192-42-34
Zoro # G213367584
product price:Â $71.89
/eaKey Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
42
Fabric Weight
6.2 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74273ABR-192-42-34
Zoro #
G213367584
UPC #
844802137263
Country of Origin
Viet Nam
Dimensions
Size
42
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Tundra
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Includes
Self-Adjusting Waistband
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro Pant Tundra 42x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.