Men's Taclite Pro Ripstop Pant, 54, Black, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-019-54-Unhem
Zoro # G413367582
product price: $71.89
/eaKey Features
Color
Black
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
54
Inseam
Unhemmed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74273ABR-019-54-Unhem
Zoro #
G413367582
UPC #
844802150651
Country of Origin
Viet Nam
Dimensions
Size
54
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Black
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Pants
Binding
Prym Snap, Zipper Fly
Includes
Self-Adjusting Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pant - Lg Black 54, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.