5.11

Men's Tactical Pant, Black, 34 to 35"


product price: $55.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material 100% Cotton Canvas
  • Gender Men's
  • Size 34 in
  • Fabric Weight 8.5 oz
See all product information

Product Information

Dimensions

Size 34 in
Fits Waist Size 34 in to 35 in

Details

Promotion Restriction Not eligible for promotion
Item Men's Tactical Pants
Color Black
Material 100% Cotton Canvas
Gender Men's
Inseam 34 in
Fabric Weight 8.5 oz
Includes Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets
Closure Type YKK Zipper, PRYM Snap
Garment Style Tactical Pant
Number of Outside Pockets 7
Pockets 7
Includes Hammer Loop No
Style Number 74251

Description

Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 34, Fits Waist Size 34 to 35 In., Inseam 34 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.