5.11
Men's Tactical Pant, Black, 46 to 47"
Mfr # 74251
Zoro # G7692623
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Fabric Weight 8.5 oz
- Fits Waist Size 46 in to 47 in
- Pockets 7
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Aqua, S, PR (32-3011E/7S/N)
- FRED SILVER Convex Security Mirror (PLX-2030-T)
- SUPER ANCHOR SAFETY Extender Web Lanyard A-End Aluminum Carabiner 5006-Z B-End Small D-Ring. (6002-C)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- 5.11 Workwear